Drive, PowerFlex 753, Air Cooled, Type 12/IP54, 480VAC, 3PH, 156A, 12HP ND, 100HP HD

Item #: 1437218

Cat #: 20F1AGD156JA0NNNNN

UPC: 194033047290

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, Air Cooled, Type 12/IP54, 480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, AC In w/Pre-charge, No DC Terminals, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, Air Cooled, Type 12/IP54, 480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, AC In w/Pre-charge, No DC Terminals, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 194033047290, 20F1AGD156JA0NNNNN

Specifications

Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 6
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Amps: 156
Horsepower: 125, 100
Size: Frame 6