This product has been discontinued.

LED Wallpack, 750 Watt, 8900 Lumen, 4000K, 347-480V
Item #: 1437260
Cat #: WALPAK2N/075HUV740/NC/BZ
UPC: 046135605697
to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 75 Watt, 8900 Lumen, 4000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60569* *Sylvania Part # 60569*
Overview
LED Wallpack, Non-Cutoff, 75 Watt, 8900 Lumen, 4000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60569* *Sylvania Part # 60569*
Also known as: 046135605697, WALPAK2N/075HUV740/NC/BZ
Specifications
| Lumens: | 8900 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 75 |
| Color: | Bronze |
| Mounting: | Wall |
| Light Technology: | LED |
| Lumens: | 8900 |
| Wattage: | 75 |
| Mounting: | Wall |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Light Technology: | LED |