16W CFL Retrofit LED Lamp, 41K

Item #: 1437523

Cat #: LED16/PB/GX24Q/H/841

UPC: 046135404092

to view pricing and more.
Documents & Guides
SubstiTUBE DULUX LED Lamp, 16 Watt, 1850 Lumen, 4100K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, 120 Volt, Case Qty: 32 *Sylvania Part # 40409*

Overview

SubstiTUBE DULUX LED Lamp, 16 Watt, 1850 Lumen, 4100K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, 120 Volt, Case Qty: 32 *Sylvania Part # 40409*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135404092, LED16/PB/GX24Q/H/841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1850
Volts AC: 120
Wattage: 16
Shape: T4X2
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Shape: T4X2
Dimmable: No
Lumens: 1850
Wattage: 16
Light Technology: LED
Base: 4-Pin (GX24Q)