FUTURE FLOOD 39W 4X4 120V PC COOL LED ARM ON-OFF BRONZE

Item #: 1437622

Cat #: FFLED39B44/PC

UPC: 019813234588

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 39W 4X4 120V PC COOL LED ARM ON-OFF BRONZE

Overview

FUTURE FLOOD 39W 4X4 120V PC COOL LED ARM ON-OFF BRONZE
Also known as: 019813234588, FFLED39B44/PC

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5281
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5281