20 watt Commercial LED Downlight Retrofit; 8 inch; 3000K; 120-277 volt

Item #: 1437804

Cat #: S9796

UPC: 045923097966

to view pricing and more.
SATCO S9796 8" LED RECESSED 20WLED/CDL/8/30L/120-277V

Overview

SATCO S9796 8" LED RECESSED 20WLED/CDL/8/30L/120-277V
Also known as: 045923097966, S9796

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1500
Wattage: 20
Color Temperature: 3000 (Warm White)
Wattage: 20
Lumens: 1500