Breaker, 225A, 3P, Bolt On, 100kAIC, 240VAC

Item #: 143781

Cat #: CHH3225

UPC: 782113132464

to view pricing and more.
Documents & Guides
225 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs.

Overview

225 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs.
Also known as: 782113132464, CHH3225

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120/208
Amps: 225
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 120/208
Mounting: Bolt On
Family / Style: CH
Amps: 225
Interrupt Rating AC: 25 kA