CMR, Shielded, 18/3 AWG, 1000'

Item #: 143782

Cat #: 303GY1000

UPC: 612825052401

to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMR, Shielded, 18/3 AWG, Stranded, Tinned Copper, 1000 Foot Reel, PVC Jacket, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800

Overview

Multi-Conductor Cable, Type CMR, Shielded, 18/3 AWG, Stranded, Tinned Copper, 1000 Foot Reel, PVC Jacket, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800
Also known as: 612825052401, 303GY1000

Specifications

Gauge: 18 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 3
Material: Copper
Jacket: Riser