This product has been discontinued.

Weatherproof Cover, 4" Diameter, (1) 1/2" Outlets, Gray
Item #: 14379
Cat #: Y1PL
UPC: 785055300441
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outdoor Cover, Round, 4", (1) 1/2" Hub, GrayWeatherproof Outdoor Cover, Round, 4 Inch, (1) 1/2 Inch Hub, Gray, Die-cast zinc, For Use as Lampholder, Use Substitute# S-1-RD
Overview
Weatherproof Outdoor Cover, Round, 4", (1) 1/2" Hub, GrayWeatherproof Outdoor Cover, Round, 4 Inch, (1) 1/2 Inch Hub, Gray, Die-cast zinc, For Use as Lampholder, Use Substitute# S-1-RD
Also known as: 785055300441, Y1PL
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Material: | Steel |
| Diameter: | 4 in |
| Knockout Diameter: | 1/2 in |
| Color: | Gray |
| Diameter: | 4 in |
| Mounting: | Vertical, Horizontal |
| Material: | Steel |