22W/LED/HID/5000K/100-277V/E26

Item #: 1437930
Cat #: S39391
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22W/LED/HID/5000K/100-277V/E26

Overview

22W/LED/HID/5000K/100-277V/E26
Also known as: S39391

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 3080
Wattage: 22
Volts AC: 100 - 277
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 22
Type: LED Retrofit
Color Temperature: 5000 (Bright White)
Lumens: 3080
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)