MMIII-400 PSMH

Item #: 14380

Cat #: KPCHP2575RMT

UPC: 781381890267

Sign In or Register to view pricing and more.
Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 250 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 291 WTT, Amperage Rating: 0.85 AMP Starting, 1.1 AMP Operating At 277 V, Length: 13.44 IN, Width: 13.44 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Tempered Heat And Impact-Resistant Lens, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: Etched Alzak Aluminum Enclosed Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment

Overview

Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 250 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 291 WTT, Amperage Rating: 0.85 AMP Starting, 1.1 AMP Operating At 277 V, Length: 13.44 IN, Width: 13.44 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Cast Copperfree (Less Than 4/10 Of 1 PCT Copper) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Tempered Heat And Impact-Resistant Lens, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: Etched Alzak Aluminum Enclosed Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment
Also known as: 781381890267, KPCHP2575RMT

Specifications

No Specifications Available