9W CFL Retrofit LED Lamp, 40K

Item #: 1438118

Cat #: PLC-9-V-840-DIR

UPC: 019813751498

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 1000 Lumen, 4000K, 82 CRI, G24q 4-Pin Base, Ballast Compatible, Vertical Configuration, Sub for 26W Fluorescent, 12 per Case

Overview

LED Lamp, 9 Watt, 1000 Lumen, 4000K, 82 CRI, G24q 4-Pin Base, Ballast Compatible, Vertical Configuration, Sub for 26W Fluorescent, 12 per Case
Also known as: 019813751498, PLC-9-V-840-DIR

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Type: Lamp
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Lumens: 1000
Type: Lamp
Light Technology: LED
Base: 4-Pin (G24q)
Color Temperature: 4000 (Cool White)
Wattage: 9
Dimmable: No