16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BN/GY/OE WG 250CL

Item #: 1438219

Cat #: 18BMB42T501

UPC: 077680311870

Sign In or Register to view pricing and more.
Documents & Guides
16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BN/GY/OE WG 250CL

Overview

16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BN/GY/OE WG 250CL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680311870, 18BMB42T501

Specifications

Conductors: 5
Length: 250 ft
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 5
Jacket: Steel
Material: Copper
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Volts AC: 600