J-Hook With Hammer-On Flange Clip, Diameter: 3/4 Inch, Flange: 5/16 to 1/2 Inch, Material: Steel

Item #: 143828

Cat #: CAT1258

UPC: 782856333180

to view pricing and more.
Documents & Guides
nVent CADDY Cablecat J-Hook with Hammer-On Flange Clip, Swivel, Steel, Spring Steel, 3/4" dia, 5/16"–1/2" Flange

Overview

nVent CADDY Cablecat J-Hook with Hammer-On Flange Clip, Swivel, Steel, Spring Steel, 3/4" dia, 5/16"–1/2" Flange

Ideal combination of innovative CADDY fasteners for structural steel beam applications with the CableCat series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856333180, CAT1258

Features & Benefits

  • Hammer-on beam clamp with attached nVent CADDY Cablecat J-Hook
  • Supports low voltage cables
  • Rotates 360 degrees to support various directional runs of cable

Specifications

Diameter: 0.750 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 0.750 in
Finish: Pre-Galvanized
Material: Steel