4W T5 LED Lamp, 40K

Item #: 1438339
Cat #: S11905
UPC: 04592311905
Sign In or Register to view pricing and more.
Documents & Guides
4 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

4 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring
Satco's S11905 4 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, the Frosted bulb has a temperature of 4000 kelvins and a lumens count of 400. Providing 50,000 hours of cool white light, this bulb is PET coated for shatterproof protection.
Also known as: 04592311905, S11905

Specifications

Lumens: 400
Wattage: 4
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Lumens: 400
Volts AC: 120-277
Color Rendering Index (CRI): 82
Material: Glass
Dimmable: No
Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Light Technology: LED
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)