This product has been discontinued.

480V DELTA THREE PHASE TYPE 1 SRG ARR 40
Item #: 1438540
Cat #: HBL9SA40
UPC: 783585833149
Sign In or Register to view pricing and more.
480V DELTA THREE PHASE TYPE 1 SRG ARR 40
Overview
480V DELTA THREE PHASE TYPE 1 SRG ARR 40
Surge Arrestors are a low cost solution that may be installed on the line side or load side of the service entrance. These are also excellent for OEM applications where size is an important variable. Hubbell’s 50kA single phase wired-in high-quality surge protective device features a compact design, NEMA 4X rating and are UL1449 4th edition listed.
Also known as: 783585833149, HBL9SA40
Features & Benefits
- Surge arrestors are a low cost solution that may be installed on the line side or load side of the service entrance
- Excellent for OEM applications where size is an important variable
- Single phase wired-in surge protective devices feature a compact design
Specifications
No Specifications Available