
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Perma-cote; Connector; Straight; Size: 1-1/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 3.750 In; Dimension A: 2.360 In; Dimension C: 0.810 In
Overview
Perma-cote; Connector; Straight; Size: 1-1/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 3.750 In; Dimension A: 2.360 In; Dimension C: 0.810 In
Also known as: 736953017719, PM4Q125T
Specifications
No Specifications Available