This product has been discontinued.
This product may not be available in all locations.

Drive, Adjustable Frequency, 22A, Frame 2, 15HP, 480VAC
Item #: 143876
Cat #: 20F11ND022AA0NNNNN
UPC: 884951163638
to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 15 Horse Power, 480 Volt AC, Open
Overview
Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 15 Horse Power, 480 Volt AC, Open
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND022AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.
Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951163638, 20F11ND022AA0NNNNN
Specifications
| Phase: | 3 |
| Horsepower: | 15 |
| Type: | General Purpose, Drive |
| Amps: | 22 |
| Size: | 2 |
| Phase: | 3 |
| Type: | General Purpose, Drive |
| Size: | 2 |
| Horsepower: | 15 |
| Amps: | 22 |