3/9/12W A19 LED Lamp, 40K

Item #: 1438914

Cat #: S9318

UPC: 045923093180

to view pricing and more.
Documents & Guides
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Also known as: 045923093180, S9318

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Wattage: 3, 9, 2012
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Lumens: 280/950/1200
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 3, 9, 2012
Shape: A19 (Arbitrary)
Dimmable: No
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 280/950/1200