FLAT PANEL

Item #: 1438974

Cat #: EPANL-22-34L-50K

UPC: 191723811650

to view pricing and more.
Documents & Guides
No Documents Available

Overview

FLAT PANEL
Also known as: 191723811650, EPANL-22-34L-50K

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 33
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 3385
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 33
Light Technology: LED
Lumens: 3385
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277