This product has been discontinued.

2'x4' LED Edge Lit Panel, 35K
Item #: 1439070
Cat #: PANELF2B/026UNVD835/24G/WH/E
UPC: 046135603228
to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 26W, 120/277V, 3380 Lumens, 3500K, 0-10V Dimming *Sylvania Part # 60322*
Overview
2 Ft. x 4 Ft. LED Edge Lit Panel, 26W, 120/277V, 3380 Lumens, 3500K, 0-10V Dimming *Sylvania Part # 60322*
Also known as: 046135603228, PANELF2B/026UNVD835/24G/WH/E
Specifications
| Wattage: | 26 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 3380 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 26 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | 3380 |
| Width: | 24 in, 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |