
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50x1.00, Material/finish: Steel/gray
Overview
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50x1.00, Material/finish: Steel/gray
Lay-in Hinged Cover Nipples are used for adjusting wireway length.
Also known as: 783510198701, F22LN1
Features & Benefits
- Lay-in Hinged Cover Nipples are used for adjusting wireway length
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Height: | 2 1/2 in |
| Material: | Steel |