AC Precharge Module, 400/480V, IP00, Frame 9M, PowerFlex 750

Item #: 1439250

Cat #: 20-750-MACP-CD-F9M

UPC: 884951863187

to view pricing and more.
Documents & Guides
AC Precharge Module, 400/480 Volt AC, IP00, Frame 9M, PowerFlex 750

Overview

AC Precharge Module, 400/480 Volt AC, IP00, Frame 9M, PowerFlex 750

PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.

Also known as: 884951863187, 20-750-MACP-CD-F9M

Specifications

IP/NEMA Rating: IP00
Size: 9M
Volts AC Range: 400 - 480
Standards: Build America Buy America Compliant
Type: precharge module
IP/NEMA Rating: IP00
Volts AC Range: 400 - 480
Type: precharge module
Size: 9M
Standards: Build America Buy America Compliant