PowerFlex 750 Kit LCL Filter

Item #: 1439254

Cat #: 20-750-ML1-C1K4D1K3

UPC: 884951863323

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, LCL Filter Module, 400 Volt AC 1.4k Amp, 480 Volt AC 1.3kAmp, IP00, Frame 9M

Overview

PowerFlex 750 Kit, LCL Filter Module, 400 Volt AC 1.4k Amp, 480 Volt AC 1.3kAmp, IP00, Frame 9M

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951863323, 20-750-ML1-C1K4D1K3

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Amps: 1400, 1300
Type: Filter Module
Size: 9M
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Amps: 1400, 1300
Size: 9M
IP/NEMA Rating: IP00
Type: Filter Module
Standards: Build America Buy America Compliant