13W LED Type C Ballast Replacement Kit, T8, 2-Lamp

Item #: 1439255

Cat #: T8-26-48G-840-EXT-2L-DIM

UPC: 019813751153

to view pricing and more.
Documents & Guides
LED Type C Ballast Replacement Kit, T8, 2-Lamp, 13 Watt, 1800 Lumen, 4000K, 80 CRI, External Driver, 120-277 Volt, 6 per Case

Overview

LED Type C Ballast Replacement Kit, T8, 2-Lamp, 13 Watt, 1800 Lumen, 4000K, 80 CRI, External Driver, 120-277 Volt, 6 per Case
Also known as: 019813751153, T8-26-48G-840-EXT-2L-DIM

Specifications

Lumens: 1800
Wattage: 26
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: External Driver (Type C)
Volts AC Range: 120 - 277
Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: External Driver (Type C)
Wattage: 26
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277