ERC CAT21HP123 1 5/16" J-HOOK (33MM

Item #: 1439329

Cat #: CAT21HP123

UPC: 782856847663

to view pricing and more.
Documents & Guides
CDY CAT21HP123 1 5/16" J-HOOK

Overview

CDY CAT21HP123 1 5/16" J-HOOK

The Improved nVent CADDY Cat HP J-Hook with Z Purlin Clip, Swivel is an innovative assembly featuring a combination of the Improved nVent CADDY Cat HP J-Hook with a Z Purlin Clip, Swivel attachment. With a 360-degree rotation, this solution supports flexible cable routing, while rounded edges maintain proper bend radius for high-performance data cables including Cat 5e through Cat 7 and fiber optic. Installers can simplify setup and improve productivity by eliminating screws, rivets, and special tools. Engineered for strength and efficiency, the Assembly delivers superior fill capacity and optimizes performance.

Also known as: 782856847663, CAT21HP123

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Improved design allows for optimized inventory while, job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Diameter: 1.312 in
Product Thickness: 0.060 in
Material: Steel
Product Thickness: 0.060 in
Diameter: 1.312 in