4' 22W T5 LED Lamp, 50K

Item #: 1439411

Cat #: 22T5HO/4F/850/EXT/R

UPC: 045079983243

to view pricing and more.
Documents & Guides
LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3400, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3400, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983243, 22T5HO/4F/850/EXT/R

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 3400
Wattage: 22
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 22
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 3400
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277