Steel Crimp Conn, Model 410 18-10 AWG, 1,000/Box
Item #:
143959
Cat #:
30-510
UPC:
783250305100
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG, Package of 1000
Overview
Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG, Package of 1000
The Crimpmaster™ ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs. 15+ die sets are available for the Crimpmaster. The tool is designed for heavy daily professional use. The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating. Large contoured, rounded edge handles provide comfort and leverage during the crimping process.
Also known as: 783250305100, 30-510
Specifications
Material: | Steel |
Allowable Gauge Range: | 18 - 10 |
Material: | Steel |
Allowable Gauge Range: | 18 - 10 |
Customer Reviews
No reviews for this product
(0)