This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 15A, 480VAC, 250VDC, 14kAIC
Item #: 143964
Cat #: EHD3015L
UPC: 786679317051
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, Series C, NEMA F-Frame, Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip,Line and Load Terminals
Overview
15 Amp, 3-Pole, Series C, NEMA F-Frame, Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip,Line and Load Terminals
Also known as: 786679317051, EHD3015L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 15 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 15 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |