4' 14W T8 LED Lamp, 40K

Item #: 1439740

Cat #: 14T8/4F/840/EXT

UPC: 045079983359

to view pricing and more.
Documents & Guides
LED Lamp, 14W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2050, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2050, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983359, 14T8/4F/840/EXT

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Lumens: 2050
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 2050
Dimmable: Yes
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)