LED Optic Flood Light, 162W

Item #: 1439872
Cat #: PFL2G162LEDS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Optic Flood Light, 162W, 17720 Lumens, 71.5 CRI, 4500K, Slipfitter, 200,000 Hour Lifespan

Overview

LED Optic Flood Light, 162W, 17720 Lumens, 71.5 CRI, 4500K, Slipfitter, 200,000 Hour Lifespan
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment.
Also known as: PFL2G162LEDS

Specifications

Wattage: 162
Color: Black
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: 17720
Wattage: 162
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 17720
Color: Black
Mounting: Slipfitter
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)