This product has been discontinued.

16W CFL Retrofit LED Lamp, 27K
Item #: 1439934
Cat #: LED16/PB/GX24Q/H/827
UPC: 046135404061
to view pricing and more.
Documents & Guides
SubstiTUBE DULUX LED Lamp, 16 Watt, 1650 Lumen, 2700K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32
Overview
SubstiTUBE DULUX LED Lamp, 16 Watt, 1650 Lumen, 2700K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32
Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.
Also known as: 046135404061, LED16/PB/GX24Q/H/827
Specifications
| Volts AC: | 120 |
| Wattage: | 16 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1650 |
| Shape: | T4X2 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (GX24Q) |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Shape: | T4X2 |
| Dimmable: | No |
| Wattage: | 16 |
| Lumens: | 1650 |
| Light Technology: | LED |
| Base: | 4-Pin (GX24Q) |