Breaker, Bolt On, 2P, 60A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 144005

Cat #: EDB24060

UPC: 785901879091

to view pricing and more.
Breaker, Bolt On, 2-Pole, 60 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

Overview

Breaker, Bolt On, 2-Pole, 60 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Also known as: 785901879091, EDB24060

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA