Sustainable

Lighting Fixture, LED, MR16, 5W, 12V

Item #: 1440065
Cat #:
UPC: 852140007094
Sign In or Register to view pricing and more.
Lighting Fixture, LED, MR16, Outdoor/Landscape, Uplight, 5 Watt, 12 Volt, Dimmable

Overview

Lighting Fixture, LED, MR16, Outdoor/Landscape, Uplight, 5 Watt, 12 Volt, Dimmable
The Brio series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007094

Specifications

Volts AC: 12
Wattage: 5
Material: Brass
Color: Bronze
Type: Landscape Uplight
Volts AC: 12
Material: Brass
Type: Landscape Uplight
Wattage: 5
Color: Bronze

Customer Reviews

No reviews for this product
(0)