Sustainable

12V LED Landscape Uplight, MR16, 7W/3000K

Item #: 1440066
Cat #:
UPC: 852140007636
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Landscape Uplight, LED, MR16, 7 Watt, 12 Volt, Color Temperature: 3000K, Dimmable

Overview

Low Voltage Landscape Uplight, LED, MR16, 7 Watt, 12 Volt, Color Temperature: 3000K, Dimmable
The Brio series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007636

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Material: Brass
Color: Bronze
Dimming: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Color: Bronze
Volts AC: 12
Material: Brass
Dimming: Yes

Customer Reviews

No reviews for this product
(0)