2.5W LED Up Light, 12V

Item #: 1440067
Cat #: BU132BZ
UPC: 852140007100
Sign In or Register to view pricing and more.
Documents & Guides
Up Light Brass 2.5W 80° Mr8 12/18V AC 12/24V DC LED

Overview

Up Light Brass 2.5W 80° Mr8 12/18V AC 12/24V DC LED
Also known as: 852140007100, BU132BZ

Specifications

Volts AC: 12
Material: Brass
Color: Bronze
Wattage: 2.500
Volts AC: 12
Color: Bronze
Material: Brass
Wattage: 2.500

Customer Reviews

No reviews for this product
(0)