LED Driver, 120VA / 13.3VDC, 150W ***Discontinued***

Item #: 1440068
Cat #: LTN1150
UPC: 852140007001
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, 120VA / 13.3VDC, 150 Watt ***Discontinued***

Overview

LED Driver, 120VA / 13.3VDC, 150 Watt ***Discontinued***
Also known as: 852140007001, LTN1150

Specifications

Volts AC: 120
Type: LED, Driver
Wattage: 150
Volts DC: 13.300
Volts AC: 120
Wattage: 150
Type: LED, Driver
Volts DC: 13.300

Customer Reviews

No reviews for this product
(0)