Industrial Beacon, Round, 90mm, 1/2" Conduit Mount, 24V AC/DC, LED, Green, Red, Amber

Item #: 144061
Cat #: 855BS-N24ML345
UPC: 662074790760
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Beacon, Round, 90 mm, 1/2 Inch Conduit Mount, Standard, 24 Volt AC/DC, Full Voltage, LED 3 Color, Green, Red, Amber

Overview

Industrial Beacon, Round, 90 mm, 1/2 Inch Conduit Mount, Standard, 24 Volt AC/DC, Full Voltage, LED 3 Color, Green, Red, Amber
Our Bulletin 855BS and 855R round beacons are available in two diameters. All of them use LED technology and offer high flexibility for your applications. You can select from a wide range of mounting options, voltages and colors.
Also known as: 662074790760, 855BS-N24ML345

Specifications

Color: Amber, Red, Green
Volts DC: 24, 48
Volts AC: 24, 48
Size: 90 mm
Color: Amber, Red, Green
Volts AC: 24, 48
Volts DC: 24, 48
Size: 90 mm

Customer Reviews

No reviews for this product
(0)