Motor, Variable Speed, AC, 125HP, 1750/3550RPM, 3PH, 156A, 460VAC

Item #: 1440633

Cat #: IDBRPM281254

UPC: 781568483824

Sign In or Register to view pricing and more.
Documents & Guides
Motor, AC, 125 Horse Power, Variable Speed, 1750/3550 RPM, 3-Phase, 156 Amp Full Load, 460 Volt AC, TEBC

Overview

Motor, AC, 125 Horse Power, Variable Speed, 1750/3550 RPM, 3-Phase, 156 Amp Full Load, 460 Volt AC, TEBC
Also known as: 781568483824, IDBRPM281254

Specifications

Phase: 3
Amps: 156
Horsepower: 125
Type: AC Motor, Variable Speed
Volts AC: 460
RPM: 1750, 3550
Phase: 3
Horsepower: 125
Volts AC: 460
Amps: 156
Type: AC Motor, Variable Speed
RPM: 1750, 3550