Counterclockwise Section

Item #: 14411
Cat #: F66LKOKT
UPC: 783510198602
Sign In or Register to view pricing and more.
Documents & Guides
Ww,transpo Section, Ccw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Overview

Ww,transpo Section, Ccw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510198602, F66LKOKT

Specifications

Diameter: 3/4 in
IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Diameter: 3/4 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)