Replacement, PowerFlex 750, LCL Filter, Roll-In Module, 400V 1K1A, 480V, 1K0A, Frame 9M

Item #: 1441128

Cat #: 20-750-ML1-C1K1D1K0

UPC: 887172815850

to view pricing and more.
Documents & Guides
Replacement, PowerFlex 750 Kit, LCL Filter, Roll-In Module, 400 Volt, 1100 Amp, 480 Volt, 1000 Amp, IP00, Frame 9M

Overview

Replacement, PowerFlex 750 Kit, LCL Filter, Roll-In Module, 400 Volt, 1100 Amp, 480 Volt, 1000 Amp, IP00, Frame 9M

PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.

Also known as: 887172815850, 20-750-ML1-C1K1D1K0

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Amps: 1100, 1000
Type: LCL Filter Assembly
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Amps: 1100, 1000
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP00
Type: LCL Filter Assembly