LED Fixture Kit, 330 Watt, 45390 Lumen, 5000K, 120/277V

Item #: 1441222

Cat #: EPM-HA-330-G-50-PR-1-PM-R15-HW-BK-300-12

UPC:

to view pricing and more.
Documents & Guides
Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, 15 Foot Remote Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip

Overview

Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, 15 Foot Remote Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip

Engineered to withstand the most challenging environments, the Extreme Ambient Pro’s unique design lowers the light level when ambient temperature rises, thus protecting the fixture. The driver for the Extreme Ambient Pro can be integrated or remotely placed in the offset heat sink, protecting lumen maintenance cost. Slots between the aluminum die-cast heat sink fins facilitate better heat transfer and limit dust collection on the fixture, which affects heat transfer over time. The Extreme Ambient Pro product was designed to light your facility for years!

Also known as: EPM-HA-330-G-50-PR-1-PM-R15-HW-BK-300-12

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 330
Light Technology: LED
Dimmable: Yes
Lumens: 45390
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 330
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED
Lumens: 45390