Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 45 kVA, CU

Item #: 1441381

Cat #: SG3A0045KB0CF

UPC: 803423123925

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts AC, NEMA 3R, Ventilated, 115 Degree C, Copper Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts AC, NEMA 3R, Ventilated, 115 Degree C, Copper Windings, 60 Hz operation

HPS Sentinel® HPSSG3A0030KB0CF transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.

Also known as: 803423123925, SG3A0045KB0CF

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y