Low Volt Dimmer, 300W, 120VAC

Item #: 1442077

Cat #: 66EV-10W

UPC: 078477937037

to view pricing and more.
Documents & Guides
Decora SureSlide Preset Low Voltage Dimmer, 300 Watts, 120 Volts AC

Overview

Decora SureSlide Preset Low Voltage Dimmer, 300 Watts, 120 Volts AC

Decora SureSlide ELV Dimmer, 300VA-120VAC Electronic Low Voltage, 60Hz, Single Pole and 3-Way - White Leviton Decora SureSlide® dimmers provide smooth, slide-action, full-range dimming for a variety of lamp types including Incandescent, LED, CFL and ELV. Featuring a pre-set ON/OFF switch, this device allows the user to set the desired brightness level to operate automatically with the ON/OFF function. The dimmer is designed specifically for controlling Electronic Low Voltage transformers.

Also known as: 078477937037, 66EV-10W

Specifications

Volts AC: 120
Type: Low Voltage, Dimmer
Wattage: 300
Color: White
Volts AC: 120
Wattage: 300
Type: Low Voltage, Dimmer
Color: White