Safety Contactor, 23A, Line Side, 24V DC (w/Elec. Coil), 3 N.O., 2 N.O. 2 N.C., Bifurcated Contact

Item #: 1442101

Cat #: 100S-C23EJ322BC

UPC: 884951684935

to view pricing and more.
Documents & Guides
Safety Contactor, 23 Amp, Line Side, 24 Volt DC (w/Elec. Coil), 3 Normally Open, 2 Normally Open. 2 Normally Closed., Bifurcated Contact

Overview

Safety Contactor, 23 Amp, Line Side, 24 Volt DC (w/Elec. Coil), 3 Normally Open, 2 Normally Open. 2 Normally Closed., Bifurcated Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ32BC from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951684935, 100S-C23EJ322BC

Specifications

Volts DC Control: 24
Amps: 23
Volts AC Control: 24
Poles: 7
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Volts AC Control: 24
Type: Safety Contactor
Amps: 23
Poles: 7
Standards: Build America Buy America Compliant