Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CESSWDM3711T 10HP 3500RPM
Item #: 1442193
Cat #: CESSWDM3711T
UPC: 781568503386
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CESSWDM3711T 10HP 3500RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CESSWDM3711T 10HP 3500RPM
Also known as:
781568503386, CESSWDM3711T
Specifications
Phase:
3
Horsepower:
10
Amps:
23
Phase:
3
Amps:
23
Horsepower:
10
Close
Close and Retry