This product may not be available in all locations.

Drive, MCC Style, 617A, 600HP LD, 500HP ND, 400HP HD, 480 VAC, 3 PH
Item #: 1442214
Cat #: 20G1ALD617JN4NNNNN
UPC: 191326415293
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4x/12 HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4x/12 HIM
Also known as: 191326415293, 20G1ALD617JN4NNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Size: | 8 |
| Phase: | 3 |
| Depth: | 800 mm |
| Volts AC: | 480 |
| Type: | MCC, Drive |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 617 |
| Horsepower: | 600, 400, 500 |
| Phase: | 3 |
| Volts AC: | 480 |
| Mounting: | Surface |
| Amps: | 617 |
| Size: | 8 |
| Depth: | 800 mm |
| Type: | MCC, Drive |
| IP/NEMA Rating: | NEMA 1, IP20 |