Steel Barb Cable Tie, Black, 8", 50 lb, 100/bag

Item #: 1442397

Cat #: CTSB8BK50-C

UPC: 076308925857

to view pricing and more.
Documents & Guides
Steel Barb Cable Tie, Black, 8 Inch, 50 Pound, 100/bag

Overview

Steel Barb Cable Tie, Black, 8 Inch, 50 Pound, 100/bag

3M™ Steel Barb Cable Ties are made of high-quality nylon 6/6 and designed with a stainless-steel barb that, when engaged, presses into the strap and grips tight. The strap features a robust, ribbed pattern to help ensure your bundles stay intact, even in high vibration environments. And unlike typical ratchet-style cable ties, the barb can be locked at any point along the strap, allowing for more precise positioning. Plus, the rectangular head design includes rounded corners and a curved tip for easy, fast installation with virtually no snagging – critical when working in extreme conditions.

Also known as: 076308925857, CTSB8BK50-C

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs