This product has been discontinued.

Steel Barb Cable Tie, Black, 11", 50 lb, 100/bag
Item #: 1442410
Cat #: CTSB11BK50-C
UPC: 076308925895
to view pricing and more.
Documents & Guides
Steel Barb Cable Tie, Black, 11", 50 Pound, 100/bag
Overview
Steel Barb Cable Tie, Black, 11", 50 Pound, 100/bag
3M™ Steel Barb Cable Ties are made of high-quality nylon 6/6 and designed with a stainless-steel barb that, when engaged, presses into the strap and grips tight. The strap features a robust, ribbed pattern to help ensure your bundles stay intact, even in high vibration environments. And unlike typical ratchet-style cable ties, the barb can be locked at any point along the strap, allowing for more precise positioning. Plus, the rectangular head design includes rounded corners and a curved tip for easy, fast installation with virtually no snagging – critical when working in extreme conditions.
Also known as: 076308925895, CTSB11BK50-C
Specifications
| Color: | Black |
| Length: | 11 in |
| Weight Capacity: | 50 lbs |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 11 in |