Breaker, 150A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 144254

Cat #: THED136150WL

UPC: 783164135039

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 150 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. ASM CIRCUIT BREAKER HI-BREAK

Also known as: 783164135039, THED136150WL

Specifications

Poles: 3
Amps: 150
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA
Amps: 150
Mounting: Bolt On