3' 12W T8 LED Lamp, 40K

Item #: 1442604

Cat #: LED-10T8-840BC36-G3

UPC: 844006022754

Sign In or Register to view pricing and more.
Documents & Guides
LED T8, 12 Watt, Lumens: 1450, Color Temperature: 4000K, Base: G13, Length: 3 Ft

Overview

LED T8, 12 Watt, Lumens: 1450, Color Temperature: 4000K, Base: G13, Length: 3 Ft
Also known as: 844006022754, LED-10T8-840BC36-G3

Specifications

Wattage: 10, 12
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10, 12
Length: 3 ft, 36 in
Material: Glass
Lumens: 1450
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)